Type 1, Screw Cover, Pull Box

Item #: 0015650
Cat #: 16164 SC
UPC: 782051229400
$ 95.71 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Pull Box, Type 1, Screw Cover, Size/Dims: 16.00x16.00x4.00, Material/Finish: Steel/Gray

Overview

Pull Box, Type 1, Screw Cover, Size/Dims: 16.00x16.00x4.00, Material/Finish: Steel/Gray
Eaton offers top-quality enclosures to meet a wide variety of customer requirements and delivery needs. Our full line of commercial, industrial and classified enclosure solutions are ideal for oil and gas, mining, water and waste water, OEM panel shop applications and more.
Also known as: 782051229400, 16164 SC, CIR16164SC

Specifications

Depth: 4 in
Height: 16 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 6 in
Depth: 4 in
Mounting: Surface
Color: Gray
Width: 6 in
Height: 16 in
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)