
$ 119.61 EA
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series other enclosure accessories, NEMA 1, ANSI 61 gray painted, Used as wiring boxes, junction and pull boxes, Steel, Type 1 screw cover, Flush mount, 16 gauge thickness
Overview
Eaton B-Line series other enclosure accessories, NEMA 1, ANSI 61 gray painted, Used as wiring boxes, junction and pull boxes, Steel, Type 1 screw cover, Flush mount, 16 gauge thickness
Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.
Also known as: 782051229455, 1616 SCF, CIR1616SCF
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Material: | Steel |
| Mounting: | Wall |
| Width: | 17.500 in |
| Height: | 17.500 in |
| Depth: | 17.500 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Width: | 17.500 in |
| Depth: | 17.500 in |
| Color: | Gray |
| Mounting: | Wall |
| Height: | 17.500 in |