Patch Cord, Category 6, UTP, RJ45, 28 AWG, Copper, Blue, 7'

Item #: 0015643

Cat #: UTP28SP7BU

UPC: 074983652471

$ 21.41 EA
Company wide:
28 in stock
Patch Cord, Category 6, UTP, RJ45, 28 AWG, Copper, Unshielded Twisted Pair, 7ft Length, Blue

Overview

Patch Cord, Category 6, UTP, RJ45, 28 AWG, Copper, Unshielded Twisted Pair, 7ft Length, Blue

The TX6-28™ Cat 6 UTP Patch Cord is constructed of 28 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance modular plugs. The use of 28 AWG cable ensures that this patch cord has a small diameter, making it easy to install and work with. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 7 feet in length, 0.150 inches (3.8mm) nominal in diameter, and blue.

Also known as: 074983652471, UTP28SP7BU, PDTUTP28SP7BU

Specifications

Color: Blue
Length: 7 ft
Material: Copper
Color: Blue
Material: Copper
Length: 7 ft