Patch Cord, Category 6, UTP, RJ45, 28 AWG, Copper, Blue, 5'

Item #: 0015642

Cat #: UTP28SP5BU

UPC: 074983652198

$ 19.75 EA
Company wide:
38 in stock
Patch Cord, Category 6, UTP, RJ45, 28 AWG, Copper, Unshielded Twisted Pair, 5ft Length, Blue

Overview

Patch Cord, Category 6, UTP, RJ45, 28 AWG, Copper, Unshielded Twisted Pair, 5ft Length, Blue

The TX6-28™ Cat 6 UTP Patch Cord is constructed of 28 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance RJ45 modular plugs. The use of 28 AWG cable ensures that this patch cord has a small diameter, making it easy to install and work with. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 5 FT in length, 0.150 IN (3.8MM) nominal in diameter, and blue.

Also known as: 074983652198, UTP28SP5BU, PDTUTP28SP5BU

Specifications

Color: Blue
Length: 5 ft
Material: Copper
Color: Blue
Material: Copper
Length: 5 ft