200A, 3P, 5 Jaw, Meter Socket

Item #: 0015639

Cat #: 125 TB

UPC: 782051590258

$ 1638.59 EA
Company wide:
7 in stock
Documents & Guides
200 Amp, 3-Phase, 5 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Top/Bottom Feed, Test Block Bypass, NEMA 3R. HxWxD: 30" x 14" x 6"., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp, 3-Phase, 5 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Top/Bottom Feed, Test Block Bypass, NEMA 3R. HxWxD: 30" x 14" x 6"., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

200 Amp, 3-Phase, 5 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Top/Bottom Feed, Test Block Bypass, NEMA 3R. HxWxD: 30" x 14" x 6".

Also known as: 782051590258, 125 TB, CIR125TB, meter can, can

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Jaws: 5
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Phase: 3
Jaws: 5
Sockets: 1