Meter Socket, 200A, 4P, 4 Jaw, Test Block Bypass, NEMA 3R

Item #: 0015638

Cat #: 124 TB

UPC: 782051590050

$ 907.66 EA
Company wide:
48 in stock
Documents & Guides
Meter Socket, 200 Amp, 1-Phase, 4 Jaw, Ring-Type, 3-Wire, 600 Volt AC, Surface Mount, Top/Bottom Feed, Test Block Bypass, NEMA 3R, 30 Inch Height x 14 Inch Width x 6 Inch Depth. Requires Two hub closure plates, (AWCAP GV) Purchased Separately to be NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Socket, 200 Amp, 1-Phase, 4 Jaw, Ring-Type, 3-Wire, 600 Volt AC, Surface Mount, Top/Bottom Feed, Test Block Bypass, NEMA 3R, 30 Inch Height x 14 Inch Width x 6 Inch Depth. Requires Two hub closure plates, (AWCAP GV) Purchased Separately to be NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Meter Socket, 200 Amp, 1-Phase, 4 Jaw, Ring-Type, 3-Wire, 600 Volt AC, Surface Mount, Top/Bottom Feed, Test Block Bypass, NEMA 3R, 30 Inch Height x 14 Inch Width x 6 Inch Depth

Also known as: 782051590050, 124 TB, CIR124TB

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1