UTP Patch Cord, 28 AWG, 10'

Item #: 0015627

Cat #: UTP28CH10BU

UPC: 074983417926

$ 15.08 EA
Company wide:
0 in stock
UTP Patch Cord, Category 5e/Class D, 10ft, 28 AWG, Blue

Overview

UTP Patch Cord, Category 5e/Class D, 10ft, 28 AWG, Blue
Also known as: 074983417926, UTP28CH10BU, PDTUTP28CH10BU

Specifications

Color: Blue
Material: Copper
Length: 10 ft
Shielding: Unshielded
Color: Blue
Length: 10 ft
Material: Copper
Shielding: Unshielded