UTP Patch Cord, 10', 24 AWG

Item #: 0015613

Cat #: UTPCH10BUY

UPC: 074983062379

$ 15.38 EA
Company wide:
0 in stock
UTP Patch Cord, Category 5e/Class D, 10ft, 24 AWG

Overview

UTP Patch Cord, Category 5e/Class D, 10ft, 24 AWG
Also known as: 074983062379, UTPCH10BUY, PDTUTPCH10BUY

Specifications

Gauge: 24 AWG
Color: Blue
Material: Copper
Length: 10 ft
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Shielding: Unshielded
Color: Blue
Length: 10 ft