Meter Socket, CT Rated, 13 Jaw, 20A, Ring Type, OH/UG, NEMA 3R

Item #: 0015595

Cat #: 121413

UPC: 782051460506

$ 573.13 EA
Company wide:
171 in stock
Documents & Guides
Eaton B-Line series CT meter socket TS provision, 20 A, Ring type door /cover, Overhead and Underground, ANSI 61 gray painted, #14-#10 load and line lug size, Galvanized steel, Surface mount, 13 jaws, 1 position, NEMA Type 3R

Overview

Eaton B-Line series CT meter socket TS provision, 20 A, Ring type door /cover, Overhead and Underground, ANSI 61 gray painted, #14-#10 load and line lug size, Galvanized steel, Surface mount, 13 jaws, 1 position, NEMA Type 3R

Eaton's B-Line series current transformer metering product line includes CT rated meter sockets, CT enclosures, CT mounting bases, combination CT enclosure / meter sockets, test switches and transockets.

Also known as: 782051460506, 121413, CIR121413, ct meter can, 13 terminal, mvp 3phase ct meter, jaws

Specifications

Phase: 3
Mounting: Surface
Jaws: 13
Amps: 20
Sockets: 1
IP/NEMA Rating: NEMA 3R
Phase: 3
Jaws: 13
Sockets: 1
Mounting: Surface
Amps: 20
IP/NEMA Rating: NEMA 3R