AutoCoil2 Self-Retracting Lifeline - 30' Cable Polymer Housing w/Snap Hook

Item #: 0015594

Cat #: R210030

UPC: 051751112924

Company wide:
0 in stock
Documents & Guides
30' Self Retracting Lifeline, Material: Steel Cable.

Overview

30' Self Retracting Lifeline, Material: Steel Cable.

Werner AutoCoil 2 R210030 self-retracting lifelines provide safe, reliable protection for workers while also allowing for more freedom of movement around the jobsite. The 30 foot lifeline extends and retracts automatically during typical use, but a brake activates in the event of a fall, stopping the worker in a short distance while limiting fall arrest forces. Designed to enhance safety performance and productivity, AutoCoil 2 features impact resistant Thermoplastic (Cable models) and Aluminum (Web models) housings to protect the working components in a compact, lightweight package. All units include a swivel top for anchorage connection and an impact indicator through the snap hook or web stitch. AutoCoil 2 models features recessed labels and ID Tags to ensure critical information remains with the unit for inspection.

Also known as: 051751112924, R210030, WERR210030, yo-yo, yoyo

Specifications

Material: Thermoplastic, Steel
Length: 30 ft
Type: Lifeline
Material: Thermoplastic, Steel
Type: Lifeline
Length: 30 ft