72.00 Sc Straight Section W/ Ko

Item #: 0015586

Cat #: 121272 G

UPC: 782051107401

$ 1296.49 EA
Company wide:
0 in stock
Documents & Guides
Circ-a-w 121272g Nm1 Scr Cvr wirewy

Overview

Circ-a-w 121272g Nm1 Scr Cvr wirewy

Circ-a-w 121272g Nm1 Scr Cvr wirewy 

Also known as: 782051107401, 121272 G, CIR121272G

Specifications

Height: 12 in
Length: 72 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
Width: 12 in
Color: Gray
Length: 72 in
IP/NEMA Rating: NEMA 1
Material: Steel