N3 SC ENCLOSURE 12X12X6

Item #: 0015584

Cat #: 12126 WPSC

UPC: 782051354003

$ 444.21 EA
Company wide:
0 in stock
Documents & Guides
N3 SC ENCLOSURE 12X12X6

Overview

N3 SC ENCLOSURE 12X12X6
Also known as: 782051354003, 12126 WPSC, CIR12126WPSC

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3
Height: 12 in
Mounting: Surface
Color: Gray
IP/NEMA Rating: NEMA 3
Width: 12 in
Depth: 6 in
Material: Steel