Pull Box, NEMA 1, Screw Cover, 12" x 12" x 6", Painted, No KOs

Item #: 0015582
Cat #: 12126 SC NK
UPC: 782051225914
$ 105.62 EA
Company wide:
0 in stock
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 12 Inch x 12 Inch x 6 Inch, Steel, 16 Gauge, Finish: Gray Acrylic Electrocoat, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 12 Inch x 12 Inch x 6 Inch, Steel, 16 Gauge, Finish: Gray Acrylic Electrocoat, No Knockouts
Eaton offers top-quality enclosures to meet a wide variety of customer requirements and delivery needs. Our full line of residential, commercial, industrial and classified enclosure solutions are ideal for oil and gas, mining, water and waste water, OEM panel shop applications and more. 
Also known as: 782051225914, 12126 SC NK, CIR12126SCNK

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Depth: 6 in
Color: Gray

Customer Reviews

No reviews for this product
(0)