Sc Enclosure W/ Ko 12x12x6

Item #: 0015581
Cat #: 12126 SC
UPC: 782051225907
$ 105.62 EA
Company wide:
1 in stock
Documents & Guides
Circ-a-w 12126sc Nma1 Scr cvr Box

Overview

Circ-a-w 12126sc Nma1 Scr cvr Box
Also known as: 782051225907, 12126 SC, CIR12126SC

Specifications

Height: 12 in
Width: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 1
Height: 12 in
Depth: 6 in
Width: 12 in
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)