Enclosure, NEMA 3R, Hinge Cover, 12" x 12" x 6"

Item #: 0015579

Cat #: 12126 RTHC

UPC: 782051331707

$ 331.47 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Hinge Cover, NEMA 3R, 12 x 12 x 6 Inch, Steel

Overview

Enclosure, Hinge Cover, NEMA 3R, 12 x 12 x 6 Inch, Steel
Also known as: 782051331707, 12126 RTHC, CIR12126RTHC

Specifications

Height: 12 in
Width: 12 in
Depth: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Depth: 6 in
Material: Steel
Width: 12 in
Color: Gray
IP/NEMA Rating: NEMA 3R