Wiring Trough, Type 3R, Screw Cover, 12" x 12" x 48", Gray, No KOs

Item #: 0015577

Cat #: 121248 GRT NK

UPC: 782051144826

$ 1392.80 EA
Company wide:
0 in stock
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 12 Inch Width, 12 Inch Depth, 4 Foot Length, NO KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 12 Inch Width, 12 Inch Depth, 4 Foot Length, NO KNOCKOUTS
Also known as: 782051144826, 121248 GRT NK, CIR121248GRTNK

Specifications

Height: 12 in
Color: Gray
Material: Steel
Width: 48 in
Depth: 12 in
IP/NEMA Rating: NEMA 3R
Height: 12 in
Material: Steel
Depth: 12 in
Color: Gray
Width: 48 in
IP/NEMA Rating: NEMA 3R