48.00 Sc Straight Section W/ Ko

Item #: 0015576

Cat #: 121248 G

UPC: 782051107203

$ 790.07 EA
Company wide:
0 in stock
Documents & Guides
Circ-a-w 121248g Nm1 Scr cover Wirewy

Overview

Circ-a-w 121248g Nm1 Scr cover Wirewy
Also known as: 782051107203, 121248 G, CIR121248G

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Length: 48 in
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray
Length: 48 in