TEL CAB FLUSH W/ KO 12X12X4

Item #: 0015574

Cat #: 12124 TCF

UPC: 782051201260

$ 389.17 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series utility enclosures, 12" height, 4" length, 12" width, NEMA 1, Hinged cover, TCF cabinet, Flush mounted, Small single door, Thru holes, Carbon steel

Overview

Eaton B-Line series utility enclosures, 12" height, 4" length, 12" width, NEMA 1, Hinged cover, TCF cabinet, Flush mounted, Small single door, Thru holes, Carbon steel

Eaton's B-Line series telephone termination enclosures provide reliable environmental protection and are used for telephone and communication cable termination.

Also known as: 782051201260, 12124 TCF, CIR12124TCF

Specifications

Depth: 4 in
Height: 12 in
Mounting: Flush
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Depth: 4 in
Mounting: Flush
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 12 in
Width: 12 in
Color: Gray