Enclosure, Nema 1, Hinge Cover, KO, Steel

Item #: 0015569

Cat #: 12124 HC

UPC: 782051323009

$ 136.13 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Nema 1, Hinge Cover, 12 Inch x 12 Inch x 4 Inch, Available With or Without Knockouts, Steel/Gray Powder Coat

Overview

Enclosure, Nema 1, Hinge Cover, 12 Inch x 12 Inch x 4 Inch, Available With or Without Knockouts, Steel/Gray Powder Coat
Also known as: 782051323009, 12124 HC, CIR12124HC

Specifications

Depth: 4 in
Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Mounting: Wall
Depth: 4 in
Width: 12 in
Color: Gray
Mounting: Wall
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel