36.00 Sc Straight Section W/ Ko

Item #: 0015567

Cat #: 121236 G

UPC: 782051107104

$ 659.98 EA
Company wide:
0 in stock
Documents & Guides
Circ-a-w 121236g Nm1 Scr Cvr wirewy

Overview

Circ-a-w 121236g Nm1 Scr Cvr wirewy
Also known as: 782051107104, 121236 G, CIR121236G

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 36 in
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Length: 36 in
Width: 12 in
Color: Gray
Material: Steel