TEL CAB FLUSH CVR 12X12

Item #: 0015562

Cat #: 1212 TCF

UPC: 782051112153

$ 197.40 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series utility cabinets, NEMA 12, ANSI 61 gray painted, Protects against contact with enclosed equipment, Steel, Type 1 telephone termination cabinet, Flush mount, Utility cabinets, 14 gauge

Overview

Eaton B-Line series utility cabinets, NEMA 12, ANSI 61 gray painted, Protects against contact with enclosed equipment, Steel, Type 1 telephone termination cabinet, Flush mount, Utility cabinets, 14 gauge

Eaton offers a wide variety of accessories that are designed for use with B-Line series enclosures.

Also known as: 782051112153, 1212 TCF, CIR1212TCF

Specifications

Height: 12 in
Color: Gray
Material: Steel
Depth: 12 in
Height: 12 in
Material: Steel
Color: Gray
Depth: 12 in