Wireway Tee, Type 1, 12" x 12", Steel, Gray

Item #: 0015561

Cat #: 1212 T

UPC: 782051109887

$ 956.43 EA
Company wide:
0 in stock
Documents & Guides
Wireway Tee, NEMA Type 1, Size: 12 x 12 Inch, Steel, Painted Powder Gray Finish

Overview

Wireway Tee, NEMA Type 1, Size: 12 x 12 Inch, Steel, Painted Powder Gray Finish
Also known as: 782051109887, 1212 T, CIR1212T

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray