Flush/Screw Cover, NEMA 1, 12" x 12", Steel/Gray Powder Coat

Item #: 0015559

Cat #: 1212 SCF

UPC: 782051112122

$ 52.95 EA
Company wide:
0 in stock
Documents & Guides
Replacement Flush Cover, Type 1, 12 Inch x 12 Inch, Material: Steel, Color: Gray Powder Coat

Overview

Replacement Flush Cover, Type 1, 12 Inch x 12 Inch, Material: Steel, Color: Gray Powder Coat

Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.

Also known as: 782051112122, 1212 SCF, CIR1212SCF

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 13.500 in
Material: Steel
Mounting: Wall
Height: 13.500 in
Finish: Painted
Depth: 13.500 in
IP/NEMA Rating: NEMA 1
Width: 13.500 in
Mounting: Wall
Finish: Painted
Color: Gray
Material: Steel
Height: 13.500 in
Depth: 13.500 in