Side Screw Cover Wireway Elbow

Item #: 0015558

Cat #: 1010 L SIDE

UPC: 782051110166

$ 375.28 EA
Company wide:
0 in stock
Documents & Guides
Side Screw Cover Wireway Elbow, Painted and Galvanized.

Overview

Side Screw Cover Wireway Elbow, Painted and Galvanized.
Also known as: 782051110166, 1010 L SIDE, CIR1010L

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel
Angle: 90°