Wireway Panel Adapter, Type 1, Lay-In, 12" x 12", Steel, Gray

Item #: 0015557

Cat #: 1212 GF

UPC: 782051109580

$ 225.27 EA
Company wide:
0 in stock
Documents & Guides
Wireway Panel Adapter, End Flange, Type 1, Lay-In, Steel, ANSI 61 Polyester Powder Finish, Size: 12 x 12 Inch

Overview

Wireway Panel Adapter, End Flange, Type 1, Lay-In, Steel, ANSI 61 Polyester Powder Finish, Size: 12 x 12 Inch
Also known as: 782051109580, 1212 GF, CIR1212GF

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray