Wireway End Plate, 12" x 12", Type 1, Gray, No KO

Item #: 0015556

Cat #: 1212 E NK

UPC: 782051108934

$ 80.54 EA
Company wide:
0 in stock
Documents & Guides
Wireway Closure Plate, 12 x 12 Inch, Type 1, Steel, Painted Gray, No Knockout

Overview

Wireway Closure Plate, 12 x 12 Inch, Type 1, Steel, Painted Gray, No Knockout
Also known as: 782051108934, 1212 E NK, CIR1212ENK

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray