Wireway U-Connector, Steel, Gray, Type 1, 12" x 12"

Item #: 0015554

Cat #: 1212 C

UPC: 782051109092

$ 76.60 EA
Company wide:
0 in stock
Documents & Guides
Wireway Connector, Metallic, NEMA 1, 12" x 12"

Overview

Wireway Connector, Metallic, NEMA 1, 12" x 12"

At Eaton, we believe that power is a fundamental part of just about everything people do. That’s why we’re dedicated to helping our customers find new ways to manage electrical, hydraulic and mechanical power more efficiently, safely and sustainably. To improve people’s lives, the communities where we live and work, and the planet our future generations depend upon. Because this is what really matters. And we’re here to make sure it works.

Also known as: 782051109092, 1212 C, CIR1212C, Gutter coupling

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray