Meter Socket, 100A, 3PH, 7 Jaw, 600VAC, Ring Type, Test Block Bypass

Item #: 0015552

Cat #: 117 TB

UPC: 782051470307

$ 721.84 EA
Company wide:
52 in stock
Documents & Guides
Meter Socket, 100 Amp, 3-Phase, 7 Jaw, Ring-Type, 4-Wire, 600 Volt AC, Surface Mount, Top/Bottom Feed, Test Block Bypass, NEMA 3R, 30 Inch Height x 14 Inch Width x 6 Inch Depth, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Socket, 100 Amp, 3-Phase, 7 Jaw, Ring-Type, 4-Wire, 600 Volt AC, Surface Mount, Top/Bottom Feed, Test Block Bypass, NEMA 3R, 30 Inch Height x 14 Inch Width x 6 Inch Depth, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Meter Socket, 100 Amp, 3-Phase, 7 Jaw, Ring-Type, 4-Wire, 600 Volt AC, Surface Mount, Top/Bottom Feed, Test Block Bypass, NEMA 3R, 30 Inch Height x 14 Inch Width x 6 Inch Depth

Also known as: 782051470307, 117 TB, CIR117TB, jaw, 100A, 3P, 7 Jaw, Meter w/bypass, Meter base

Specifications

Phase: 3
Amps: 100
Mounting: Surface
Jaws: 7
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 100
Jaws: 7
Sockets: 1