100A, 3P, 5 Jaw, Meter Socket

Item #: 0015551

Cat #: 115 TB

UPC: 782051470253

$ 794.93 EA
Company wide:
3 in stock
Documents & Guides
100 Amp, 3-Phase, 5 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Top/Bottom Feed, Test Block Bypass, NEMA 3R. HxWxD: 24" x 12" x 4-5/8"., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

100 Amp, 3-Phase, 5 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Top/Bottom Feed, Test Block Bypass, NEMA 3R. HxWxD: 24" x 12" x 4-5/8"., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

100 Amp, 3-Phase, 5 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Top/Bottom Feed, Test Block Bypass, NEMA 3R. HxWxD: 24" x 12" x 4-5/8".

Also known as: 782051470253, 115 TB, CIR115TB

Specifications

Phase: 3
Amps: 100
Mounting: Surface
Jaws: 5
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 100
Jaws: 5
Sockets: 1