Meter Socket, 100A, 600VAC

Item #: 0015550

Cat #: 114 TB

UPC: 782051470055

$ 508.22 EA
Company wide:
64 in stock
Documents & Guides
Meter Socket, 100 Amp, 1-Phase, 4 Jaw, Ring-Type, 3-Wire, 600 Volt AC, Surface Mount, Top/Bottom Feed, Test Block Bypass, NEMA 3R, 24 Inch Height x 12 Inch Width x 4 5/8 Inch Depth, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Socket, 100 Amp, 1-Phase, 4 Jaw, Ring-Type, 3-Wire, 600 Volt AC, Surface Mount, Top/Bottom Feed, Test Block Bypass, NEMA 3R, 24 Inch Height x 12 Inch Width x 4 5/8 Inch Depth, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Meter Socket, 100 Amp, 1-Phase, 4 Jaw, Ring-Type, 3-Wire, 600 Volt AC, Surface Mount, Top/Bottom Feed, Test Block Bypass, NEMA 3R, 24 Inch Height x 12 Inch Width x 4 5/8 Inch Depth

Also known as: 782051470055, 114 TB, CIR114TB, 5jaw commonation 100amp 125V meter base, automotive

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1