60.00 Sc Straight Section W/ Ko

Item #: 0015542

Cat #: 101060 G

UPC: 782051105902

$ 790.83 EA
Company wide:
0 in stock
Circ-a-w 101060g Nm1 Scr Cvr wirewy

Overview

Circ-a-w 101060g Nm1 Scr Cvr wirewy

Circ-a-w 101060g Nm1 Scr Cvr wirewy 

Also known as: 782051105902, 101060 G, CIR101060G

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Length: 60 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in