48.00 Sc Straight Section W/ Ko

Item #: 0015538

Cat #: 101048 G

UPC: 782051105803

$ 643.58 EA
Company wide:
0 in stock
Documents & Guides
Circ-a-w 101048g Nm1 Scr Cvr wirewy

Overview

Circ-a-w 101048g Nm1 Scr Cvr wirewy

Circ-a-w 101048g Nm1 Scr Cvr wirewy 

Also known as: 782051105803, 101048 G, CIR101048G

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Length: 48 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel
Length: 48 in