N3R SC ENCLOSURE W/ KO 10X10X4

Item #: 0015534

Cat #: 10104 RTSC

UPC: 782051342802

$ 144.83 EA
Company wide:
0 in stock
Documents & Guides
N3R SC ENCLOSURE W/ KO 10X10X4

Overview

N3R SC ENCLOSURE W/ KO 10X10X4
Also known as: 782051342802, 10104 RTSC, CIR10104RTSC

Specifications

Depth: 4 in
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Mounting: Wall
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Mounting: Wall