36.00 Sc Straight Section W/ Ko

Item #: 0015532

Cat #: 101036 G

UPC: 782051105704

$ 496.50 EA
Company wide:
0 in stock
Documents & Guides
Circ-a-w 101036g Nm1 Scr Cvr wirewy

Overview

Circ-a-w 101036g Nm1 Scr Cvr wirewy

Circ-a-w 101036g Nm1 Scr Cvr wirewy 

Also known as: 782051105704, 101036 G, CIR101036G

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Length: 36 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Color: Gray
Length: 36 in
Height: 10 in