NEMA 1 Flush Cover, 10 x 10", Steel

Item #: 0015528

Cat #: 1010 SCF

UPC: 782051101027

$ 39.12 EA
Company wide:
0 in stock
Documents & Guides
NEMA 1 Flush Cover, 10 x 10 Inch, Steel With Gray Finish

Overview

NEMA 1 Flush Cover, 10 x 10 Inch, Steel With Gray Finish

Type 1 screw cover enclosures provide a dependable solution for housing wiring, junction, and pull box applications in indoor electrical systems. Available in painted or galvanized steel and offered in a wide range of sizes with knockout and non-knockout options, they deliver practical protection, easy access, and installation flexibility

Also known as: 782051101027, 1010 SCF, CIR1010SCF

Features & Benefits

  • Wide range of enclosure sizes and cover options helps simplify product selection across multiple projects
  • Designed for use as wiring boxes, junction boxes, and pull boxes to help protect enclosed electrical components
  • Screw cover design with keyhole slots allows convenient interior access without fully removing cover screws
  • Available in painted or galvanized steel construction to support a variety of indoor application needs
  • Offered with or without knockouts on the sides, top, and bottom for greater installation flexibility

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Mounting: Enclosure
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 1
Mounting: Enclosure
Material: Steel
Color: Gray
Width: 10 in
Height: 10 in