Wireway Panel Adapter, Type 1, Lay-In, 10" x 10", Steel, Gray

Item #: 0015526

Cat #: 1010 GF

UPC: 782051109542

$ 169.15 EA
Company wide:
0 in stock
Documents & Guides
Wireway Panel Adapter, End Flange, Type 1, Lay-In, Steel, ANSI 61 Polyester Powder Finish, Size: 10 x 10 Inch

Overview

Wireway Panel Adapter, End Flange, Type 1, Lay-In, Steel, ANSI 61 Polyester Powder Finish, Size: 10 x 10 Inch

At Eaton, we believe that power is a fundamental part of just about everything people do. That’s why we’re dedicated to helping our customers find new ways to manage electrical, hydraulic and mechanical power more efficiently, safely and sustainably. To improve people’s lives, the communities where we live and work, and the planet our future generations depend upon. Because this is what really matters. And we’re here to make sure it works.

Also known as: 782051109542, 1010 GF, CIR1010GF

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel