Wireway End Plate, 10" x 10", Type 1, Gray, Knockout

Item #: 0015525

Cat #: 1010 E

UPC: 782051108705

$ 58.89 EA
Company wide:
0 in stock
Documents & Guides
Wireway Closure Plate, 10 x 10 Inch, Type 1, Steel, Painted Gray, Knockout

Overview

Wireway Closure Plate, 10 x 10 Inch, Type 1, Steel, Painted Gray, Knockout
Also known as: 782051108705, 1010 E, CIR1010E

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel