Wireway Connector, Type 1, Lay-In, 10" x 10"

Item #: 0015524

Cat #: 1010 C

UPC: 782051109078

$ 57.16 EA
Company wide:
0 in stock
Documents & Guides
Wireway U-Connector for Lay-In Type 1 Screw Cover, 10 x 10 Inch

Overview

Wireway U-Connector for Lay-In Type 1 Screw Cover, 10 x 10 Inch

Eaton B-Line's standard wireway connectors feature a gate feature which can swing completely open allowing for lay-in of wire and cable.

Also known as: 782051109078, 1010 C, CIR1010C

Specifications

IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 10 in
Height: 10 in