Meter Main, Ring, 3R, 100A, 10kAIC, 4 Jaw, Surface, 120/240VAC, 1PH, Aluminum Bus, OH

Item #: 0015522

Cat #: 1M1R7

UPC: 782051430202

$ 1525.56 EA
Company wide:
0 in stock
Documents & Guides
Meter Main, Ring Type, NEMA 3R, 10 kAIC,4 Jaw, 100 Amp, 3-Pole Breaker, Surface Mount, 120/240 Volt AC, 1-Phase, Aluminum Bus, Overhead,, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Main, Ring Type, NEMA 3R, 10 kAIC,4 Jaw, 100 Amp, 3-Pole Breaker, Surface Mount, 120/240 Volt AC, 1-Phase, Aluminum Bus, Overhead,, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton’s B-Line series meter breakers include a range of residential and commercial meter mains with and without bypass, and safety sockets.

Also known as: 782051430202, 1M1R7, CIR1M1R7

Specifications

Phase: 3
Type: Meter Main
Amps: 100
Mounting: Surface
Phase: 3
Amps: 100
Type: Meter Main
Mounting: Surface