Meter Mains, No Distribution, 100A, 120/240VAC, 4 Jaw, 1PH, 10kAIC

Item #: 0015519

Cat #: 1M1R

UPC: 782051430004

$ 501.23 EA
Company wide:
12 in stock
Documents & Guides
Meter Mains, No Distribution, 100 Amp, 120/240 Volt AC, 4 Jaw, 1-Phase, No Bypass, 2-Pole Main Breaker, 10 kAIC, Overhead, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Mains, No Distribution, 100 Amp, 120/240 Volt AC, 4 Jaw, 1-Phase, No Bypass, 2-Pole Main Breaker, 10 kAIC, Overhead, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Meter Mains, No Distribution, 100 Amp, 120/240 Volt AC, 4 Jaw, 1-Phase, No Bypass, 2-Pole Main Breaker, 10 kAIC, Overhead

Also known as: 782051430004, 1M1R, CIR1M1R

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Sockets: 1