AutoCoil2 Self-Retracting Lifeline - 11' Web Aluminum Housing w/Snap Hook

Item #: 0015514

Cat #: R230011

UPC: 051751112955

Company wide:
0 in stock
Documents & Guides
AutoCoil2 Self-Retracting Lifeline - 11 ft. Web Aluminum Housing w/Snap Hook

Overview

AutoCoil2 Self-Retracting Lifeline - 11 ft. Web Aluminum Housing w/Snap Hook

Werner AutoCoil 2 R230011 self-retracting lifelines provide safe, reliable protection for workers while also allowing for more freedom of movement around the jobsite. The lifeline extends and retracts automatically during typical use, but a brake activates in the event of a fall, stopping the worker in a short distance while limiting fall arrest forces. Designed to enhance safety performance and productivity, AutoCoil 2 features impact resistant Thermoplastic (Cable models) and Aluminum (Web models) housings to protect the working components in a compact, lightweight package. All units include a swivel top for anchorage connection and an impact indicator through the snap hook or web stitch. AutoCoil 2 models feature recessed labels and ID Tags to ensure critical information remains with the unit for inspection.

Also known as: 051751112955, R230011, WERR230011, yo-yo, yoyo

Specifications

Length: 11 ft
Material: Aluminum
Length: 11 ft
Material: Aluminum