100A, Residential Meter Stack, 2 Socket, 1-Phase

Item #: 0015511

Cat #: 12

UPC: 782051413700

$ 926.30 EA
Company wide:
1 in stock
Documents & Guides
Residential Meter Stack. 100 Amp. 2 Socket. 1-Phase. Meter Stack. 600V AC. Ring-Type Metering. 4 Jaws. Surface Mounting. 225 Amp Main Bus. NEMA 3R Overhead or Underground Feed. 3-Wire., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Residential Meter Stack. 100 Amp. 2 Socket. 1-Phase. Meter Stack. 600V AC. Ring-Type Metering. 4 Jaws. Surface Mounting. 225 Amp Main Bus. NEMA 3R Overhead or Underground Feed. 3-Wire., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782051413700, 12, CIR012, 2 meter stack

Specifications

Amps: 100
Phase: 1
Sockets: 2
Jaws: 4
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 100
Sockets: 2
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Phase: 1
Jaws: 4
Standards: California Proposition 65