Meter Socket–Flush Mount

Item #: 0015509

Cat #: 011 F

UPC: 782051420401

$ 300.33 EA
Company wide:
0 in stock
Documents & Guides
Single Meter Socket, Without Bypass, 100 Amp Self-Contained, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Single Meter Socket, Without Bypass, 100 Amp Self-Contained, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782051420401, 011 F, CIR011F

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1