200A, 1P, 4 Jaw, Meter Socket

Item #: 0015502

Cat #: U264 F

UPC: 782051600605

$ 419.22 EA
Company wide:
15 in stock
Documents & Guides
200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Flush Mount, Top/Bottom Feed, Manual Circuit Closing Bypass, NEMA 3R. HxWxD: 23" x 12" x 4-5/8"., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Flush Mount, Top/Bottom Feed, Manual Circuit Closing Bypass, NEMA 3R. HxWxD: 23" x 12" x 4-5/8"., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Flush Mount, Top/Bottom Feed, Manual Circuit Closing Bypass, NEMA 3R. HxWxD: 23" x 12" x 4-5/8".

Also known as: 782051600605, U264 F, CIRU264F, strike knob

Specifications

Amps: 200
Mounting: Flush
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Flush
Jaws: 4
Sockets: 1