NetKey® Ang Flush Patch Panel, 48 Port, 2 RU, Black

Item #: 0015501

Cat #: NKPPA48FMY

UPC: 074983056057

$ 165.21 EA
Company wide:
33 in stock
NetKey® Ang Flush Patch Panel, 48 Port, 2 RU, Black

Overview

NetKey® Ang Flush Patch Panel, 48 Port, 2 RU, Black

The NetKey® Flush Mount Angled Modular Patch Panel accepts up to 48 keystone modules for unshielded applications in 2 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel mounts flush with the rack, can be identified with adhesive labels, and is black.

Also known as: 074983056057, NKPPA48FMY, PDTNKPPA48FMY

Specifications

Mounting: Rack
Size: 2RMU
Type: Angled
Number of Ports: 48
Mounting: Rack
Type: Angled
Size: 2RMU
Number of Ports: 48