MTR/PO 240V UG W/200A 7 PT

Item #: 0015499

Cat #: U227 MTBP

UPC: 782051621006

$ 4038.67 EA
Company wide:
0 in stock
Documents & Guides
MTR/PO 240V UG W/200A 7 PT, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MTR/PO 240V UG W/200A 7 PT, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782051621006, U227 MTBP, CIRU227MTBP

Specifications

Amps: 200
Phase: 3
Volts AC: 208Y, 120, 240
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts AC: 208Y, 120, 240
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface