NetKey® Flush Patch Panel, 48 Port, 2 RU, Black

Item #: 0015498

Cat #: NKPP48FMY

UPC: 074983056026

$ 85.82 EA
Company wide:
18 in stock
Documents & Guides
NetKey® Flush Patch Panel, 48 Port, 2 RU, Black

Overview

NetKey® Flush Patch Panel, 48 Port, 2 RU, Black
The NetKey® Flush Mount Modular Patch Panel accepts up to 48 keystone modules for unshielded applications in 2 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel mounts flush with the rack, can be identified with adhesive labels, and is black.
Also known as: 074983056026, NKPP48FMY, PDTNKPP48FMY

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Material: Stainless Steel
Number of Ports: 48
Mounting: Rack
Color: Black
Number of Ports: 48
Size: 2RMU
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)