MTR/BKR 240V W/TB 200A 7 PT 22K

Item #: 0015497

Cat #: U227 MTBH MS45

UPC: 782051591576

$ 4651.99 EA
Company wide:
0 in stock
Documents & Guides
MTR/BKR 240V W/TB 200A 7 PT 22K, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

MTR/BKR 240V W/TB 200A 7 PT 22K, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782051591576, U227 MTBH MS45, CIRU227MTBHMS45

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Amps: 200
Mounting: Surface
Phase: 3