MTR/BKR 240V W/TB UG 200A 7 PT

Item #: 0015496

Cat #: U227 MTB

UPC: 782051591552

$ 3405.79 EA
Company wide:
15 in stock
Eaton B-Line Series Meter Breakers, 200 A, Test Block, Ring Type, ANSI 61 Gray Painted, #6-250 MCM, #6-250 MCM, Surface Mount, 7 Jaws, 3Ø/4W, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton B-Line Series Meter Breakers, 200 A, Test Block, Ring Type, ANSI 61 Gray Painted, #6-250 MCM, #6-250 MCM, Surface Mount, 7 Jaws, 3Ø/4W, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's B-Line series meter breakers include a range of residential and commercial meter mains with and without bypass, and safety sockets.

Also known as: 782051591552, U227 MTB, CIRU227MTB

Specifications

Amps: 200
Phase: 3
Volts AC: 120/208, 120/240
Mounting: Surface
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts AC: 120/208, 120/240
Jaws: 7
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Sockets: 1