200 Amp/10K AIC/240 Volt Self-Contained Meter-Main, Ring Type

Item #: 0015495

Cat #: U224 MTB

UPC: 782051591255

$ 2163.47 EA
Company wide:
35 in stock
Documents & Guides
Eaton B-Line series meter breakers, 200 A, Test Block Bypass, Ring Type, 3R, ANSI 61 gray painted, #14 AWG-2/0 AWG, #14 AWG-1/0 AWG, Galvanized steel, Surface mount, 4 jaws, 1 position, 1Ø/3W, Overhead and underground feed, Requires hub closure plate #0015417 (Purchased separately) to be NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton B-Line series meter breakers, 200 A, Test Block Bypass, Ring Type, 3R, ANSI 61 gray painted, #14 AWG-2/0 AWG, #14 AWG-1/0 AWG, Galvanized steel, Surface mount, 4 jaws, 1 position, 1Ø/3W, Overhead and underground feed, Requires hub closure plate #0015417 (Purchased separately) to be NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's B-Line series meter breakers include a range of residential and commercial meter mains with and without bypass, and safety sockets.

Also known as: 782051591255, U224 MTB, CIRU224MTB, meter main

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Sockets: 1